This item is Discontinued.

This item is Discontinued.
300Mbps Wireless N Router w/ 2x Internal 3dBi Antennas (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KA300
- Zoro #
- G5648974
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.1"
- Width
- 5.5"
- Height
- 9.1"
Details
- Product Type
- Wireless Router
- Wireless LAN Standard
- IEEE 802.11n
Description
KA300 300Mbps Wireless N Router w/ 2x Internal 3dBi Antennas
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.