This item is Discontinued.
This item is Discontinued.
AC 1900 Wireless Dual Band Gigabit Router w/ 6x Internal 3dBi Antennas (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA1900
- Zoro #
- G5648457
- UPC #
- 712201747966
- Country of Origin
- Unknown
- Wireless LAN Standard
- IEEE 802.11ac
- Product Type
- Wireless Router
Dimensions
- Width
- 6.3"
- Height
- 10.2"
- Depth
- 2.4"
Description
KA1900 AC 1900 Wireless Dual Band Gigabit Router w/ 6x Internal 3dBi Antennas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.