Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KASKSPW-OR
- Zoro #
- G704077923
- UPC #
- 8057099082372
- Country of Origin
- Italy
- Item
- Safety Helmet
- Head Protection Material
- High-density ABS plastic
- Series
- Super Plasma
- Suspension Adjustment Type
- Central Ratchet, Up & Down
- Color
- Orange
- Head Protection Venting
- Yes
- Standards
- Meets CE EN 397 and CE EN 12492
- Weight
- 380g /0.84 lbs.
- Includes
- Ten aluminum-grilled air vents that provide efficient cooling and ventilation while blocking out debris
- Features
- High-density ABS plastic outer shell is designed to withstand significant impact from above or from the side
- Accessory Mounting Options
- Yes
Description
KASK Super Plasma work helmets were designed for professional applications. They are lightweight, tough, and uber-comfortable. Every helmet contains ten aluminum-grilled air vents that provide efficient cooling and ventilation while blocking out debris. The rubberized wheel for headband size adjustment is easy to use even while wearing gloves. The high-density ABS plastic outer shell is designed to withstand significant impact from above or from the side, and meets CE EN 397 and CE EN 12492 standards. The high-density polystyrene inner shell has ducts, allowing for natural air flow and heat cycling. Inner padding consists of two pieces—a soft polyethelene headband and disc, both of which are removable and washable. The liner is made of anti-allergic, moisture-absorbent, odor-resistant fabric. The chin strap is designed with four fasten points to reduce risk of helmet loss from impact (breaking strength more than 50 decanewtons, or 112.4 pounds; CE EN 12492 mountaineering helmet standard). Kask’s safety release system allows for quick fastening and unfastening. Soft polyethylene side retractors regulate strap length for various head shapes. The red-colored ring on one of the straps is provided for fastening the helmet to a harness. Includes brackets to attach earmuffs. The lamp-carrying clips, made from sturdy nylon 6.6, are compatible with most strap-type headlamps. Kask Super Plasma helmets meet ANSI Z89-1-2014 Type I (top impact) and Class C (no electrical protection) standards for industrial head protection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
