Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZENX-GR
- Zoro #
- G804077878
- UPC #
- 8057099239486
- Country of Origin
- Italy
- Color
- Green
- Standards
- Meets ANSI Z89.1 Type I (impact), Class E (electrical shock). EN 397, EN 50365 (Class 0) and EN 12492 standards for industrial head protection against side, front and rear impacts.
- Features
- A new lightweight external shell made with advanced materials provides greater impact energy absorption especially at lower temperatures (-30ºC)
- Includes
- Chinstrap designed with Eco-leather a synthetic leather made using sustainable materials and processes that provides high degrees of comfort and significantly reduces irritation to the skin. Hypoallergenic and washable.
- For Use With
- KASK earmuffs with adapters (available separately)
- Weight
- 2.5
Description
The Kask Zenith X Helmet has a new lightweight external shell with exponential better performance. Advanced materials provide even greater impact energy absorption. Chinstrap is designed with Eco-leather, a synthetic leather using sustainable materials and processes that provides high degrees of comfort and significantly reduces irritation to the skin. Hypoallergenic and washable. High-tech 3D fabric dries very quickly, helping to wick moisture away from your head. D-core technology is a low density inner core for top impact protection combined with HD crown protection, a high density inner shell protection for all-around impacts. Featuring a Click-In System with padding attachments enhancing durability and ease of replacement. A patented adaptive size adjustment system for secure, self-adapting comfort. A color-coded (Lime) fastener clasp indicates that the helmet meets EN 12492 standard. Designed with integrated slots ready for eye and face protection and a front attachment point for advanced customization and easy integration of accessories such as badge holders and headlamps. Includes cap cover for debris protection. Attachment loop on chinstrap designed for clipping the helmet to a harness for added safety, an integral part of a fall protection system. Zenith X helmets meet ANSI Z89-1 Type I (top impact), Class E (electrical) standards for industrial head protection. Designed with a high visibility nameplate for easy identification on the back of the helmet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
