Kask
Rescue Helmet, Blue, 1 Size, Zenith X2
Mfr # WHE00097-208
Zoro # G409990589
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, HDPE
- Fits Hat Size One Size Fits Most
- Color Blue
- Standards ANSI Z89, EN 12492
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant Lens (130IO)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-KSC-L)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-724)
- HANDY CONE Yellow Engl/Span "Wet Floor" Cone 31" (31014D)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 Air (WHE00099-201)
- KASK KASK Super Plasma Work Helmet - Orange (KASKSPW-OR)
- KASK KASK Super Plasma Hi-Viz Helmet - Yellow (KASKSHV-YL)
- KASK KASK Super Plasma Hi-Viz Helmet - White (KASKSHV-WH)
- KASK KASK Super Plasma Work Helmet - Red (KASKSPW-RD)
- KASK KASK Super Plasma Work Helmet - Black (KASKSPW-BK)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LD08)
- Kask Hard Hats