Safety Helmet Visor Carrier Attachment, For Use With Superplasma HD Visor Black
- Mfr # WAC00008
- Zoro # G304853101
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Material
Plastic
Color
Black
For Use With
Superplasma HD Visor
Compatible with Brand
Kask
Compatible with Manufacturer Model Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00037.201, WHE00037.221, WHE00037.224, WHE00087.223
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAC00008
- Zoro #
- G304853101
- UPC #
- -
- Country of Origin
- Italy
- Item
- Safety Helmet Visor Carrier Attachment
- Material
- Plastic
- Color
- Black
- For Use With
- Superplasma HD Visor
- Compatible with Brand
- Kask
- Compatible with Manufacturer Model Number
- WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00037.201, WHE00037.221, WHE00037.224, WHE00087.223
- Compatible with Series
- Superplasma
- Compatible Manufacturer Part Number
- WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00037.201, WHE00037.221, WHE00037.224, WHE00087.223
- Compatible Manufacturer Model Number
- WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00037.201, WHE00037.221, WHE00037.224, WHE00087.223
- For Use With Mfr. Model Number
- WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00037.201, WHE00037.221, WHE00037.224, WHE00087.223
- Compatible with Mfr. Model No.
- WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00037.201, WHE00037.221, WHE00037.224, WHE00087.223
- For Use with Mfr Model Number
- WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00037.201, WHE00037.221, WHE00037.224, WHE00087.223
- Product Type
- Adapter
Description
Safety Helmet Visor Carrier Attachment, For Use With Superplasma HD Visor, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.