This item is Discontinued.

This item is Discontinued.
V2 Plus Visor for Super Plasma Helmets - Smoke (Discontinued)
Mfr #
V2PLUS-SM
Zoro #
G804382255
UPC # 8057099156615
Country of Origin Italy
Category Faceshields and Visors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2PLUS-SM
- Zoro #
- G804382255
- UPC #
- 8057099156615
- Country of Origin
- Italy
Details
- Features
- Panoramic lens for wide field of viewing with a rubber upper contour to prevent moisture from getting inside
- Head Protection Material
- Polycarbonate
- Weight
- 3.2 oz.
- Application
- Designed as additional protection and not to replace protective/safety glasses
- Includes
- Adapters
Description
Protective polycarbonate visor, non-scratch on the outside and anti-fogging on the inside for SUPER PLASMA and SUPER PLASMA Hi-Viz helmet series. Made with a non-cut and non-drip rubber edging for additional safety. Smoke Visor. Kask Visors are made from polycarbonate. They are designed as the additional protection and not to replace protective/safety glasses. When using visor, it’s strongly recommended to wear safety glasses as well. PLEASE NOTE: The smoke tint on the visor is lighter than it appears in the image. Adapters included. Additional replacement adapters available (SKU: 35237) suitable to attaching visors & ear defenders to the helmet. Made in Italy.
• Type: Visor for Super Plasma Helmets
• Features: Protective polycarbonate visor, non-scratch on the outside and anti-fogging on the inside; Non-cut and non-drip rubber edging: Adaptors included
• Type: Visor for Super Plasma Helmets
• Features: Protective polycarbonate visor, non-scratch on the outside and anti-fogging on the inside; Non-cut and non-drip rubber edging: Adaptors included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.