This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAC00014
- Zoro #
- G704853091
- UPC #
- -
- Country of Origin
- Italy
- Item
- Hard Hat Label
- For Use With
- Safety Helmet, Zenith
- Material
- Adhesive Vinyl
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Self-Adhesive
- Yes
- Header
- No Header
- Background Color
- Silver
- Shape
- Custom Shape
- Visibility
- Reflective
- Write on Surface
- No
- Language
- No Text
- Number of Labels
- 1
- Subject Matter
- Decorative
Dimensions
- Width
- 36 in
- Height
- 26 1/2 in
- Label Size (WxH)
- 36 in x 26 1/2 in
Description
Hard Hat Label, Diameter Not Applicable, Height 26 1/2 in, Material Adhesive Vinyl, Number of Labels 1, Self-Adhesive Yes, Shape Custom Shape, Subject Matter Decorative, Visibility Reflective, Width 36 in, Background Color Silver, Language No Text, Standards Not Applicable, Write on Surface No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.