Zenith Safety Helmet Lamp Clips, For Use With Helmet Black
- Mfr # WAC00011
- Zoro # G804853168
product price:Â
$
16.15
/ea
Key Features
Material
Plastic
Color
Black
For Use With
Helmet
Includes
(4) Lamp Clips
Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAC00011
- Zoro #
- G804853168
- UPC #
- -
- Country of Origin
- Italy
- Item
- Safety Helmet Lamp Clips
- Material
- Plastic
- Color
- Black
- For Use With
- Helmet
- Includes
- (4) Lamp Clips
- Accessory Attachment Type
- Snap-On
- Compatible Brand
- KASK
- Hard Hat Attachment Type
- Push-In
- Compatible Product Type
- Helmet
- Compatible Series
- Zenith X2
- Product Type
- Lamp Clip
- Compatible Manufacturer Part Number
- WHE00097-201,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-206,WHE00097-207,WHE00097-208,WHE00097-209,WHE00097-210,WHE00097-214,WHE00097-215,WHE00098-201,WHE00098-207,WHE00098-210,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-206,WHE00099-207,WHE00099-208,WHE00099-209,WHE00099-210,WHE00099-214,WHE00099-215,WHE00100-201,WHE00100-207,WHE00100-210,WHE00100-221,WHE00100-222,WHE00102-201,WHE00102-202,WHE00103-201,WHE00103-221,WHE0097-202,WHE0099-202
- Compatible Accessory Type
- Lamp
Dimensions
- Length
- 6.5 in
- Width
- 5 in
- Height
- 6 1/2 in
- Overall Width
- 5 in
- Overall Length
- 6.5 in
- Overall Height
- 6.5 in
- Wire Rope Length
- 6.5 in
Description
Zenith Safety Helmet Lamp Clips, For Use With Helmet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.