113450000G4 HINGE, PERFORMER NO. 1345, RH for Kason - Part No 113450000G4

  • Mfr # 113450000G4
  • Zoro # G703553824
product price:Ā 
$
262.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113450000G4
Zoro #
G703553824
UPC #
-
Country of Origin
China

Description

KASONĀ® - 113450000G4 ADJUSTABLE HINGE FLUSH, RIGHT-HAND,;CENTER: 1 7/8 X 4 1/8"MOUNTING TO DOOR,CENTER: 7 1/2 X 1;5/8"MOUNTING TO FRAME,CENTER: 191 X 41MMMOUNTING TO FRAME,;CENTER: 47 X 108MMMOUNTING TO DOOR,COLOR: GRAYCOVER,HEIGHT:;8 1/4",HEIGHT: 209MM,INCLUDES: COVERS,MATERIAL: CAST;ALUMINUM,MATERIAL: PLASTICCOVER,NOTE: FLANGE HAS REMOVABLE;PIN, ALLOWING LIFT-OFF OFDOOR W/O REMOVING HINGE,NSF;CERTIFIED: Y,PRODUCT TYPE: FLUSH MOUNT, RIGHT HAND MOUNT,;WEIGHT: 4.1LB,WIDTH: 9",WIDTH: 229MM,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews