Shop KASON

11806LEDGU24FIXTURE, LEDW/GLOBE, 11W for Kason - Part# 1806LEDGU24

  • Mfr # 1806LEDGU24
  • Zoro # G803552383

product price:Ā 
$
184.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1806LEDGU24
Zoro #
G803552383
UPC #
-
Country of Origin
Unknown

Description

KASONĀ® - 11806LEDGU24 GLOBE LIGHT FIXTURE LED;COLOR: CLEAR;INCLUDES: LED BULB, GLOBE, JUNCTION BOX, HARDWARE,& SEALANT;INSTRUCTIONS INCLUDED: YES;LENGTH: 8in ASSEMBLED, 203 MM ASSEMBLED;MATERIAL(S): LEXAN;NOTE: 5000K COLOR TEMPERATURE;FOR WET AND LOW TEMPERATURE APPLICATIONS;NSF CERTIFIED: YES;OUTSIDE DIAMETER: 4-1/4in FIXTURE BASE, 108 MM FIXTURE BASE;PROP 65 WARNING:;THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING BISPHENOL A;(BPA), MERCURY AND MERCURY COMPOUNDS, NICKEL (METALLIC), WHICH;ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.