11809000003-4FIXTURE, LED 100-2 for Kason - Part# 11809000004

  • Mfr # 11809000004
  • Zoro # G103553394
product price:Ā 
$
257.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11809000004
Zoro #
G103553394
UPC #
-
Country of Origin
United States

Description

KASONĀ® - 11809000003 LED LIGHT FIXTURE 2950 LUMEN OUTPUT, RATED ;50,000 HOURS;APPLICATION: WET, DAMP, COLD, FREEZER ENVIRONMENTS;CENTER: 16-7/16in, 417 MM;HEIGHT: 3-5/16in, 84 MM;INCLUDES: SILICONE SEALANT AND MOUNTING HARDWARE;INSTRUCTIONS INCLUDED: YES;LENGTH: 17-1/8in, 435 MM;MATERIAL(S): POLYCARBONATE GLOBE LENS, ALUMINUM HOUSING;NOTE: 4000K COLOR TEMPERATURE;50,000 HOUR LIFE;NSF CERTIFIED: YES;STANDARDS: ROHS COMPLIANT;TEMP RANGE: -40 TO 77 DEGREES C, -40 TO 104 DEGREES F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews