This item is Discontinued.

Kastar Kastar KAS1130 1 x 30ft. Retractable Test Lead KAS1130

This item is Discontinued.

Kastar

Kastar KAS1130 1 x 30ft. Retractable Test Lead (Discontinued)

Mfr # KAS1130
Zoro # G904086497
UPC # 77769011301
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KAS1130
Zoro #
G904086497
UPC #
77769011301
Country of Origin
China

Description

  • Used for testing electrical circuits.
  • Retractable test leads pull out and stay at desired length.
  • Rewind test leads into its own protective case when not in use.
  • Have insulated alligator clips.
  • 18 gauge copper wire.
  • Length: 7.35.
  • Width: 6.
  • Height: 1.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.