Shop KATE ASPEN

18210NA 6.5 x 15 in. Birthday Yard Sign - Black & Gold Set of 8

  • Mfr # 18210NA
  • Zoro # G404005677

product price: 
$
57.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18210NA
Zoro #
G404005677
UPC #
889293506334
Country of Origin
China

Description

Celebrate your favorite guy with these FUN-TASTIC happy birthday yard signs with stakes! Our Kate Aspen Birthday Yard Sign - Black & Gold (Set of 8) will help you celebrate your socially distanced birthday fiesta! Everyone is on the hunt for the perfect quarantine birthday decorations and we are here to help you. You want something outdoorsy to set the tone for the birthday drive-by! Tell your friends and family to send a wish and honk their horn for the birthday guy! The 8 piece black and gold signs are large and classy. It will cover a large yard and be seen from blocks away. Do not be surprised if you will hear honks from neighbors and even, random passer byers. We hope the special man in your life is not shy because he will be getting a lot of attention! Whether you are celebrating your dad, brother, bestie, or hubby, it is a fun-filled way to show them you care about their birthday. With all those honks, your dad will not forget his over the hill 50th and your son certainly will not forget his 18th either. Get these cheerful signs today!Features and Facts:Black and gold 8 piece yard signs made out of corrugated plastic.16 metal stakes included (2 metal stakes for each sign).Set includes 1 balloon-shaped large sign, 3 present signs, 2 cupcake signs and 2 confetti signs. The large sign features " honk! It's My Birthday!" Waterproof and weather resistant.

Features
  • Birthday Yard Sign
  • Set of 8
Specifications
  • Balloon Sign: 20 x 17.5 in.
  • Present Signs: 8.9 x 8.5 in.
  • Ice Cream Cone Signs: 6.5 x 15 in.
  • Cupcake Signs: 9.5 x 8.5 in.
  • Size: 6.5 x 15 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.