Shop KATE ASPEN

18214WT-2set 8.7 x 4 x 4 in. LED Vintage Decorative Marrakesh Lantern; White - Set of 2

  • Mfr # 18214WT-2set
  • Zoro # G604041901

product price: 
$
35.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18214WT-2set
Zoro #
G604041901
UPC #
889293335088
Country of Origin
China

Description

Our LED Vintage Decorative White Lantern - Marrakesh (Set of 2) add beauty wherever you place them. With their size and design, the sky's the limit with where you can place these beautiful decorative lanterns allowing endless design ideas. Made with strong high-grade plastic and tempered glass panels that will last for years to come. The glass panels can be removed and you can add design elements like faux flowers, live flowers, greenery, or even air plants. Each lantern includes a battery-powered votive LED candle that looks so much like a real flickering candle. With the flip of the switch, you will be relaxing immediately. Look no further for the perfect gifts for the holidays, mother's day, or birthdays! You can't go wrong with this elegant home decor gift. With all these great ideas, how will you use our lanterns to dress up your spaceFeatures and Facts:White plastic lantern and glass windows with a LED flameless candle. Built-in LED candle is included.Each lantern takes 3 AAA batteries. Batteries are not included. Wipe clean only.

Features
  • LED Vintage Decorative Marrakesh Lantern
  • Set of 2
Specifications
  • Color: White
  • Dimension: 8.7 x 4 x 4 in.
  • Without Handle Dimension: 8.7" H x 4" W x 4" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.