CKGA9B-no logo Japanese Premium AUS-10 67 Layers Damascus Steel 7 in. Nakiri Knife Blank No Logo Woodworking Project Kit
- Mfr # CKGA9B-no logo
- Zoro # G703781975
Specifications
Details
- MFR #
- CKGA9B-no logo
- Zoro #
- G703781975
- UPC #
- 641606269189
- Country of Origin
- China
Description
Experience has taught us that there’s nothing like digging in and getting started. Even, if you’ve never made a knife before you can try your crafting skills with simple or makeshift tools! The thrill of carving, grinding, shaping, and buffing your own handle is unbelievably satisfying. Be proud of what you can create even if the end result is less than perfect.The KATSURA AUS-10 Damascus Nakiri Vegetable Knife Blank comes with a blade blank only, allowing for a design-it-yourself handle made from the material of your choice. We recommend using Micarta, softwood, hardwood, purple heart wood, metal or even paracord!
The blade is crafted by folding 66 layers of Japanese Damascus steel over a Japanese AUS-10 steel cutting core with a 60+ Rockwell hardness. Feel the satisfaction as your knife slices cleanly through your fresh, tasty ingredients.
Mince, slice, and dice with ruthless efficiency. Designed to suit the cutting techniques used by professional Japanese chefs, Katsura knives bring culinary mastery to any kitchen.
Ideal gift- Create a custom handle and present as a gift to the best cook in your family. Or buy for your friend or family member who loves carpentry or woodworking. Every KATSURA knife comes inside a handcrafted gift box.
Features- Easy to Maintain With superior edge retention the blade will stay ultra-sharp for years to come. When needed the fine, yet tough edge is easy to sharpen
- The handle is perfectly weighted and balanced. It features a full tang and 3-pin design with 3 sets of pins and a Mosaic center pin included
- This woodworking project kit includes a full tang knife blank ONLY. Customize your very own knife handle by using wood, metal, Micarta, or even leather to create a cool accent. Give your Nakiri knife a unique personality by hand nishing all the parts. BONUS: Includes 3 sets of metal pins and a Mosaic center pin
- Unparalleled design, Katsura knife blade blanks are made with a Japanese AUS-10 Core reinforced with 66 Layers of Damascus Steel, 60+ Rockwell hardness. With excellent edge retention, your cutting knife will stay razor sharp for years to come. Feel the st
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.