This item is Discontinued.

Kb KB V1037 52 x 32 x 18 in. Vanity Stool - White & Ivory V1037

This item is Discontinued.

Kb

KB V1037 52 x 32 x 18 in. Vanity Stool - White & Ivory (Discontinued)

Mfr # V1037
Zoro # G804134533
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V1037
Zoro #
G804134533
UPC #
-
Country of Origin
China

Description

This beautiful set will be a lovely addition to your traditional bedroom or dressing area. the vanity features a soft white finish. the center drawer offers storage for brushes, make-up, and other frequently used items. create a warm and inviting place to get dressed each day, with this stunning vanity set.

Features
  • Vanity stool
Specifications
  • Finish: White
  • Dimension: 52 H x 32 W x 18 D in.
  • Weight: 11 lbs

Ratings & reviews