Shop KB PERFORMANCE PISTONS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
KB303.030 Small Block Ford 351W D-Cup 2V Piston Set, 4.030 Bore - Minus 19.5cc
- Mfr # KBPKB303.030
- Zoro # G224185429
product price:Â
$
662.99
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
- KBPKB303.030
- Zoro #
- G224185429
- UPC #
- -
- Country of Origin
- China
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle. Features 4.030 in Bore. 5/64 x 5/64 x 3/16 in Ring Grooves. SBF 351W D-Cup 2V Piston Set.