Amozon.Com
Count on great prices, fast shipping and friendly service every time you order an amozon.com from Zoro.
Featured Product
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Avalon/Camelot, Lockset Finish Antique Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)
View Full Product DetailsMechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Avalon/Camelot, Lockset Finish Antique Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)
View Full Product DetailsShop Amozon.Com
CAMPBELL Single Shell Block, Wire Rope, 5/8" Max Cable Size, 1200 lb. Max Load
Zoro # G1016340 Mfr # 72055363001Af 5In Sgl Reg Wood Shell Block
View Full Product DetailsBlock and Tackle, Lifting Capacity 350 lb, Pull Capacity 700 lb, Reach Capability 12 ft, Min. Between Hooks 18 in, Rope Diameter 3/8 in, Rope Length 50 ft, Ratio 4:1, Hook Opening 5/8 in, Material Heat-Treated Drop-forged Steel Latch Hook, Stamped Steel Housing, Finish Zinc Plated, Standards ASME B30.21, Includes Cam Lever Load Lock, Drop-forged Steel Latch, Heat-treated
View Full Product DetailsBlock and Tackle, Lifting Capacity 350 lb, Pull Capacity 700 lb, Reach Capability 12 ft, Min. Between Hooks 18 in, Rope Diameter 3/8 in, Rope Length 50 ft, Ratio 4:1, Hook Opening 5/8 in, Material Heat-Treated Drop-forged Steel Latch Hook, Stamped Steel Housing, Finish Zinc Plated, Standards ASME B30.21, Includes Cam Lever Load Lock, Drop-forged Steel Latch, Heat-treated
View Full Product DetailsBlock and Tackle, Lifting Capacity 750 lb, Pull Capacity 750 lb, Reach Capability 12 ft, Min. Between Hooks 18 in, Rope Diameter 3/8 in, Rope Length 25 ft, Ratio 4:1, Hook Opening 1 7/8 in, Material Galvanized Steel Shell Blocks, Finish Yellow Zinc, Standards ASME B30.21, Includes Forged Anchor Hook
View Full Product DetailsBlock and Tackle, Lifting Capacity 750 lb, Pull Capacity 750 lb, Reach Capability 12 ft, Min. Between Hooks 18 in, Rope Diameter 3/8 in, Rope Length 25 ft, Ratio 4:1, Hook Opening 1 7/8 in, Material Galvanized Steel Shell Blocks, Finish Yellow Zinc, Standards ASME B30.21, Includes Forged Anchor Hook
View Full Product DetailsManila Rope, Block, 4", Double Wood, w/Hook
View Full Product DetailsBlock and Tackle 4:1 Purchase 1/4" Line 1, 320lbs. Max
View Full Product DetailsAll Klein block and tackle use high-quality, 3/8-Inch (10 mm) diameter rope. Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. This package features two blocks with a swival Klein hook Cat. No. 259 with a maximum safe load of 750-pound (340 kg). Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings. Swivel hook Cat. No. 259. Hooks fit under insulator and engage pin on cross arm. 3/8-Inch (10 mm) diameter rope. 25-Foot (7.62 m) rope length. Maximum safe load is 750-pound (340 kg). These are NOT occupational protective hooks. NOT for human support.
View Full Product DetailsAll Klein block and tackle use high-quality, 3/8-Inch (10 mm) diameter rope. Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. This package features two blocks with a swival Klein hook Cat. No. 259 with a maximum safe load of 750-pound (340 kg). Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings. Swivel hook Cat. No. 259. Hooks fit under insulator and engage pin on cross arm. 3/8-Inch (10 mm) diameter rope. 25-Foot (7.62 m) rope length. Maximum safe load is 750-pound (340 kg). These are NOT occupational protective hooks. NOT for human support.
View Full Product DetailsManila Rope, Block, 4", Single Wood, w/Hook
View Full Product DetailsBlock & Tackle Wooden Simple Machines using more than one pulley
View Full Product DetailsBlock & Tackle Wooden Simple Machines using more than one pulley
View Full Product DetailsBlock and Tackle
View Full Product DetailsCable Ratchet Puller, Lifting Capacity 2, 500 lb, Pull Capacity 5, 000 lb, Cable or Rope Length 20 ft, Min. Between Hooks 27 in, Cable or Rope Dia. 1/4 in, Finish Zinc Plated and Black Paint, Lever Length 18 in, Hook Opening 1 in, Material Steel, Ratchet Dual Interlocking, Standards ASME B30.21, Hoist Mount Hook Mounted - No Trolley
View Full Product DetailsCable Ratchet Puller, Lifting Capacity 2, 500 lb, Pull Capacity 5, 000 lb, Cable or Rope Length 20 ft, Min. Between Hooks 27 in, Cable or Rope Dia. 1/4 in, Finish Zinc Plated and Black Paint, Lever Length 18 in, Hook Opening 1 in, Material Steel, Ratchet Dual Interlocking, Standards ASME B30.21, Hoist Mount Hook Mounted - No Trolley
View Full Product DetailsLight, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings. Available with standard snap hooks or guarded snap hooks (with snap hook nose lengthened to extend over the latch or keeper). These are NOT occupational protective hooks. NOT for human support. Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings. Forged hook Cat. No. 258. All Klein block and tackle use high-quality, 3/8-Inch (10 mm) diameter rope. 25-Foot (7.62 m) rope length. Hooks fit under insulator and engage pin on cross arm. Catalog numbers followed by S/R have rope spliced to block. Maximum safe load is 750-pound (340 kg).
View Full Product DetailsLight, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings. Available with standard snap hooks or guarded snap hooks (with snap hook nose lengthened to extend over the latch or keeper). These are NOT occupational protective hooks. NOT for human support. Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings. Forged hook Cat. No. 258. All Klein block and tackle use high-quality, 3/8-Inch (10 mm) diameter rope. 25-Foot (7.62 m) rope length. Hooks fit under insulator and engage pin on cross arm. Catalog numbers followed by S/R have rope spliced to block. Maximum safe load is 750-pound (340 kg).
View Full Product Details