This item is Discontinued.

Schlage Residential Door Lever Lockset, Bright Chrome, Passage F10 AVA 625

This item is Discontinued.

Schlage Residential

Door Lever Lockset, Bright Chrome, Passage (Discontinued)

Mfr # F10 AVA 625
Zoro # G3944722
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F10 AVA 625
Zoro #
G3944722
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Fits Chest Size
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee), Self-Aligning Screw Holes, Universal Latch

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Multi-Family, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F10
Style
Avalon
Handle Material
Brass
Number of Keys
0
Lockset Performance Strength
Standard Duty
ADA Compliant
Yes
Strike Type
Full Lip, Round Corner
Item
Door Lockset
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Finish
Bright Chrome
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee), Self-Aligning Screw Holes, Universal Latch
Lockset Fire Rating
Not Rated
Mortise / Cylindrical
Cylindrical
Application
Multiple Family Residential
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Chromium-Plated
Fire Rating
3 hr
Knob/Handle Material
Brass
Includes Hardware
Hardware Included
Performance Grade
2
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Avanti
Lockset Function ANSI Code
F75
ANSI Grade
2

Description

Door Lever Lockset,Bright Chrome,Passage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.