Festool Clamp
Count on great prices, fast shipping and friendly service every time you order a festool clamp from Zoro.
Featured Product
If you are looking for a bar clamp that can help secure items to your workbench, look no further than the Bessey GTR16S6H 6-5/16" Bar Clamp. It has a throat depth of 2-5/16 in. and is perfect for both indoor and outdoor use. This bar clamp features an adjustable screw head which allows it to be used on track or table surfaces. The Bessey GTR16S6H 6-5/16" Bar Clamp is just what you need if you want to keep things secure when working on any project.
View Full Product DetailsIf you are looking for a bar clamp that can help secure items to your workbench, look no further than the Bessey GTR16S6H 6-5/16" Bar Clamp. It has a throat depth of 2-5/16 in. and is perfect for both indoor and outdoor use. This bar clamp features an adjustable screw head which allows it to be used on track or table surfaces. The Bessey GTR16S6H 6-5/16" Bar Clamp is just what you need if you want to keep things secure when working on any project.
View Full Product DetailsShop Festool Clamp
FESTOOL ESSENTIALS BOOK
View Full Product DetailsTenryu's newest additions to their saw blade line are designed specifically for the Festool Kapex Miter Saw. Professionals around the world rely on Tenryu for their superior craftsmanship and workmanship.
View Full Product DetailsTenryu's newest additions to their saw blade line are designed specifically for the Festool Kapex Miter Saw. Professionals around the world rely on Tenryu for their superior craftsmanship and workmanship.
View Full Product DetailsUNEEDA Disc 5" x 9 Hole EKASTORM Hook & Loop Grit #220 (Festool 5x9)
Zoro # G700420365 Mfr # M-166128EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
View Full Product DetailsEKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
View Full Product DetailsUNEEDA Disc 6" x 9 Hole FILMTEK Hook & Loop Grit #400 (Festool 6x9)
Zoro # G800420128 Mfr # M-178979Filmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability – offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal.Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.
View Full Product DetailsFilmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability – offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal.Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.
View Full Product DetailsTrack Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5, 200 RPM, Current 12 A, Arbor Size 13/16 in, Arbor Shape Round, Blade Side Right, Bevel Angle Range 1 Degrees Left to 48 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Track Included Yes, Track Length 55 in, Tool Length 13 3/8 in, Tool Weight 9.7 lb, Voltage 120V AC, Cord Length 10 ft, Includes 55 in Guide Rail, Blade, Wrench, Case
View Full Product DetailsTrack Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5, 200 RPM, Current 12 A, Arbor Size 13/16 in, Arbor Shape Round, Blade Side Right, Bevel Angle Range 1 Degrees Left to 48 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Track Included Yes, Track Length 55 in, Tool Length 13 3/8 in, Tool Weight 9.7 lb, Voltage 120V AC, Cord Length 10 ft, Includes 55 in Guide Rail, Blade, Wrench, Case
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ Compact Router combines power, speed and accurate depth adjustments to deliver clean accurate cuts in a variety of materials and applications. The compact router uses the POWERSTATE™ Brushless Motor and REDLINK PLUS™ electronics. This delivers the power of corded 1.25 horsepower trim routers and 31, 000 RPM, giving the power and speed for clean, quality cuts in hard materials. With an M18™ REDLITHIUM™ XC5.0 battery, the cordless compact router cuts up to 250ft of 3/8" roundovers in red-oak, providing all-day run time with fewer trips to the charger. The handheld router has a micro-adjust dial and macro-adjust button, providing fast and accurate depth adjustments for highly accurate work. A variable-speed dial with speed from 10, 000 to 31, 000 RPM delivers control in all applications. The compact router also features a sturdy 4" sub-base plate for stability, and dual-LED lights illuminate work surfaces. The M18 FUEL™ Compact Router is compatible with a plunge base and an offset base (sold separately).
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ Compact Router combines power, speed and accurate depth adjustments to deliver clean accurate cuts in a variety of materials and applications. The compact router uses the POWERSTATE™ Brushless Motor and REDLINK PLUS™ electronics. This delivers the power of corded 1.25 horsepower trim routers and 31, 000 RPM, giving the power and speed for clean, quality cuts in hard materials. With an M18™ REDLITHIUM™ XC5.0 battery, the cordless compact router cuts up to 250ft of 3/8" roundovers in red-oak, providing all-day run time with fewer trips to the charger. The handheld router has a micro-adjust dial and macro-adjust button, providing fast and accurate depth adjustments for highly accurate work. A variable-speed dial with speed from 10, 000 to 31, 000 RPM delivers control in all applications. The compact router also features a sturdy 4" sub-base plate for stability, and dual-LED lights illuminate work surfaces. The M18 FUEL™ Compact Router is compatible with a plunge base and an offset base (sold separately).
View Full Product DetailsIndustrial saw blades for fine cut-off. Special carbide tipped cutting edges to guarantee great performance, anti-vibration design and expansion slots to reduce noise.This tool is also produced by following precise procedures and techniques to confer greater value and allow for higher performance.
View Full Product DetailsIndustrial saw blades for fine cut-off. Special carbide tipped cutting edges to guarantee great performance, anti-vibration design and expansion slots to reduce noise.This tool is also produced by following precise procedures and techniques to confer greater value and allow for higher performance.
View Full Product DetailsIndustrial saw blades for fine cut-off. Special carbide tipped cutting edges to guarantee great performance, anti-vibration design and expansion slots to reduce noise.This tool is also produced by following precise procedures and techniques to confer greater value and allow for higher performance.
View Full Product DetailsIndustrial saw blades for fine cut-off. Special carbide tipped cutting edges to guarantee great performance, anti-vibration design and expansion slots to reduce noise.This tool is also produced by following precise procedures and techniques to confer greater value and allow for higher performance.
View Full Product DetailsDEWALT 60V MAX* Brushless 6-1/2 in. TRACKSAW(TM) Kit Powered by FLEXVOLT(R)
Zoro # G0336800 Mfr # DCS520T1Track Saw Kit, Cordless, Series FLEXVOLT, Blade Dia. 6 1/2 in, Max. Blade Speed 4, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Bevel Angle Range 0 Degrees to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included No, Variable Speed Yes, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 60V DC, Battery Series FLEXVOLT, Number of Batteries Included 1. Track not included.. The DCS520T1 60V MAX* 6-1/2" TrackSaw™ Kit has a brushless motor to easily power through hardwoods up to 2-1/8" thick. Features straight plunge mechanism for optimal ergonomics. For use with TrackSaw™ cutting system to deliver precise, straight, splinter-free cuts.
View Full Product DetailsTrack Saw Kit, Cordless, Series FLEXVOLT, Blade Dia. 6 1/2 in, Max. Blade Speed 4, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Bevel Angle Range 0 Degrees to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included No, Variable Speed Yes, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 60V DC, Battery Series FLEXVOLT, Number of Batteries Included 1. Track not included.. The DCS520T1 60V MAX* 6-1/2" TrackSaw™ Kit has a brushless motor to easily power through hardwoods up to 2-1/8" thick. Features straight plunge mechanism for optimal ergonomics. For use with TrackSaw™ cutting system to deliver precise, straight, splinter-free cuts.
View Full Product DetailsExplore more
- westward protractors
- warner taping tools, trowels, and floats
- vikan putty & joint knives, spatulas, scrapers
- mitutoyo scribers and probes
- insize gauge blocks and clamps
- rubbermaid puller parts
- corona nail pullers, wrecking and pry bars
- makita screwdriver bits
- metric blue hex key sets
- heros pride tool storage accessories
- mayhew select screwdriver sets
- proto crowfoot socket wrenches