Hydraulic Ball Valve, Max. Pressure - Hydraulic Valves 6, 000 psi, Port Size - Hydraulic Valves 1/2 in NPT, Handle Type - Hydraulic Ball Valves Standard, Valve Ways and Positions 2-Way/2-Position, Body Material - Hydraulic Valves Steel, Length 3.36 in, Width 1.63 in, Height 3.25 in
Hydraulic Ball Valve, Max. Pressure - Hydraulic Valves 6, 000 psi, Port Size - Hydraulic Valves 1/2 in NPT, Handle Type - Hydraulic Ball Valves Standard, Valve Ways and Positions 2-Way/2-Position, Body Material - Hydraulic Valves Steel, Length 3.36 in, Width 1.63 in, Height 3.25 in
Hydraulic Ball Valve, Max. Pressure - Hydraulic Valves 5, 000 psi, Port Size - Hydraulic Valves #4 SAE, Handle Type - Hydraulic Ball Valves Standard, Valve Ways and Positions 2-Way/2-Position, Body Material - Hydraulic Valves Steel, Length 5.42 in, Width 2.66 in, Height 2.31 in
Hydraulic Ball Valve, Max. Pressure - Hydraulic Valves 5, 000 psi, Port Size - Hydraulic Valves #4 SAE, Handle Type - Hydraulic Ball Valves Standard, Valve Ways and Positions 2-Way/2-Position, Body Material - Hydraulic Valves Steel, Length 5.42 in, Width 2.66 in, Height 2.31 in
Hydraulic Ball Valve, Max. Pressure - Hydraulic Valves 6, 000 psi, Port Size - Hydraulic Valves 2 in NPT, Handle Type - Hydraulic Ball Valves Standard, Valve Ways and Positions 2-Way/2-Position, Body Material - Hydraulic Valves Steel, Length 6.54 in, Width 4.5 in, Height 7.49 in
Hydraulic Ball Valve, Max. Pressure - Hydraulic Valves 6, 000 psi, Port Size - Hydraulic Valves 2 in NPT, Handle Type - Hydraulic Ball Valves Standard, Valve Ways and Positions 2-Way/2-Position, Body Material - Hydraulic Valves Steel, Length 6.54 in, Width 4.5 in, Height 7.49 in
Hydraulic Ball Valve, Max. Pressure - Hydraulic Valves 6, 000 psi, Port Size - Hydraulic Valves 1/4 in NPT, Handle Type - Hydraulic Ball Valves Standard, Valve Ways and Positions 2-Way/2-Position, Body Material - Hydraulic Valves Steel, Length 2.74 in, Width 1.38 in, Height 2.99 in
Hydraulic Ball Valve, Max. Pressure - Hydraulic Valves 6, 000 psi, Port Size - Hydraulic Valves 1/4 in NPT, Handle Type - Hydraulic Ball Valves Standard, Valve Ways and Positions 2-Way/2-Position, Body Material - Hydraulic Valves Steel, Length 2.74 in, Width 1.38 in, Height 2.99 in
Hydraulic Ball Valve, Max. Pressure - Hydraulic Valves 6, 000 psi, Port Size - Hydraulic Valves 1/2 in NPT, Handle Type - Hydraulic Ball Valves Lockable, Valve Ways and Positions 2-Way/2-Position, Body Material - Hydraulic Valves Steel, Length 3.36 in, Width 1.63 in, Height 3.25 in
Hydraulic Ball Valve, Max. Pressure - Hydraulic Valves 6, 000 psi, Port Size - Hydraulic Valves 1/2 in NPT, Handle Type - Hydraulic Ball Valves Lockable, Valve Ways and Positions 2-Way/2-Position, Body Material - Hydraulic Valves Steel, Length 3.36 in, Width 1.63 in, Height 3.25 in
Individual, Step Drill Bit Set, Drill Bit Material High Speed Steel, Size Range 1/8 in to 1-3/8 in, Number of Pieces 4, Number of Hole Sizes 41, Step Thickness 1/32 in, 1/16 in, Drill Bit Finish Steam Oxide, Drill Bit Dimension Type Fractional Inch, Number of Flutes 1, Shank Size 1/4 in, 3/8 in, 7/16 in, Overall Length 2 3/4 in, 3 1/8 in, Includes 10231 (1/8 in to 1/2 in), 10232 (3/16 in to 1/2 in), 10234 (1/4 in to 3/4 in), 10221 (13/16 in to 1-3/8 in)
Individual, Step Drill Bit Set, Drill Bit Material High Speed Steel, Size Range 1/8 in to 1-3/8 in, Number of Pieces 4, Number of Hole Sizes 41, Step Thickness 1/32 in, 1/16 in, Drill Bit Finish Steam Oxide, Drill Bit Dimension Type Fractional Inch, Number of Flutes 1, Shank Size 1/4 in, 3/8 in, 7/16 in, Overall Length 2 3/4 in, 3 1/8 in, Includes 10231 (1/8 in to 1/2 in), 10232 (3/16 in to 1/2 in), 10234 (1/4 in to 3/4 in), 10221 (13/16 in to 1-3/8 in)
Tank Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Position Right, Float Rod Angle 45 Degrees , Float Travel 6 1/4 in, Tank Connection Size 2-1/2 in MNPT, NEMA Rating 1, Contact Form DPST, Operating Temp. Range 250 Degrees F Max, Max. Pressure 50 psi, Overall Length 14.66 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 3.89 in, Height 4.44 in, Width 2.56 in, Max. Current 600 A, Max. Voltage 600
Tank Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Position Right, Float Rod Angle 45 Degrees , Float Travel 6 1/4 in, Tank Connection Size 2-1/2 in MNPT, NEMA Rating 1, Contact Form DPST, Operating Temp. Range 250 Degrees F Max, Max. Pressure 50 psi, Overall Length 14.66 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 3.89 in, Height 4.44 in, Width 2.56 in, Max. Current 600 A, Max. Voltage 600
Needle Valve, Hydraulic Needle Valve, Max. Pressure - Hydraulic Valves 10, 000 psi, Inlet Port Size - Hydraulic Valves 3/8 in NPT, Outlet Port Size - Hydraulic Valves 3/8 in NPT, No Reverse Free Flow
Needle Valve, Hydraulic Needle Valve, Max. Pressure - Hydraulic Valves 10, 000 psi, Inlet Port Size - Hydraulic Valves 3/8 in NPT, Outlet Port Size - Hydraulic Valves 3/8 in NPT, No Reverse Free Flow
Manually Operated Check Valve, Hydraulic Check Valve, Max. Pressure - Hydraulic Valves 10, 000 psi, Inlet Port Size - Hydraulic Valves 3/8 in NPT, Outlet Port Size - Hydraulic Valves 3/8 in NPT, Body Material - Hydraulic Valves Steel, Yes Reverse Free Flow
Manually Operated Check Valve, Hydraulic Check Valve, Max. Pressure - Hydraulic Valves 10, 000 psi, Inlet Port Size - Hydraulic Valves 3/8 in NPT, Outlet Port Size - Hydraulic Valves 3/8 in NPT, Body Material - Hydraulic Valves Steel, Yes Reverse Free Flow
Directional Control Valve, Hydraulic Directional Control Valve, Max. Flow - Hydraulic Valves 4.5 gpm, Max. Pressure - Hydraulic Valves 10, 000 psi, Inlet Port Size - Hydraulic Valves 3/8 in NPT, Outlet Port Size - Hydraulic Valves 3/8 in NPT, Adjustable Relief Valve Yes, Closed Center Position - Hydraulic Valves, Height (In.) 5.6875 in, Length (In.) 3 in, Width (In.) 3 in, For Use With Double Acting Cylinders
Directional Control Valve, Hydraulic Directional Control Valve, Max. Flow - Hydraulic Valves 4.5 gpm, Max. Pressure - Hydraulic Valves 10, 000 psi, Inlet Port Size - Hydraulic Valves 3/8 in NPT, Outlet Port Size - Hydraulic Valves 3/8 in NPT, Adjustable Relief Valve Yes, Closed Center Position - Hydraulic Valves, Height (In.) 5.6875 in, Length (In.) 3 in, Width (In.) 3 in, For Use With Double Acting Cylinders
Hydraulic Directional Valve, 2 Number of Spools - Hydraulic Valves, Valve Ways and Positions 4-Way/3-Position, Spool Action Manual, Max. Flow - Hydraulic Valves 21.0 gpm, Inlet Port Size - Hydraulic Valves #10 SAE, Outlet Port Size - Hydraulic Valves #10 SAE, Max. Pressure - Hydraulic Valves 3, 625 psi, Tandem Center, Work Port Size - Hydraulic Valves #10 SAE, Relief Valve Range (PSI) 1500 to 3625, Factory Preset Relief Valve Setting (PSI) 2500, Adjustable PSI Range 1500 to 3625
Hydraulic Directional Valve, 2 Number of Spools - Hydraulic Valves, Valve Ways and Positions 4-Way/3-Position, Spool Action Manual, Max. Flow - Hydraulic Valves 21.0 gpm, Inlet Port Size - Hydraulic Valves #10 SAE, Outlet Port Size - Hydraulic Valves #10 SAE, Max. Pressure - Hydraulic Valves 3, 625 psi, Tandem Center, Work Port Size - Hydraulic Valves #10 SAE, Relief Valve Range (PSI) 1500 to 3625, Factory Preset Relief Valve Setting (PSI) 2500, Adjustable PSI Range 1500 to 3625
Hydraulic Directional Valve, 1 Number of Spools - Hydraulic Valves, Valve Ways and Positions 4-Way/4-Position, Spool Action Spring Center to Neutral, 4th Position Detent, Max. Flow - Hydraulic Valves 25.0 gpm, Inlet Port Size - Hydraulic Valves 3/4 in NPT, Outlet Port Size - Hydraulic Valves 3/4 in NPT, Max. Pressure - Hydraulic Valves 2, 750 psi, Tandem Center, Work Port Size - Hydraulic Valves 1/2 in NPT, Relief Valve Range (PSI) 1000 to 2750
Hydraulic Directional Valve, 1 Number of Spools - Hydraulic Valves, Valve Ways and Positions 4-Way/4-Position, Spool Action Spring Center to Neutral, 4th Position Detent, Max. Flow - Hydraulic Valves 25.0 gpm, Inlet Port Size - Hydraulic Valves 3/4 in NPT, Outlet Port Size - Hydraulic Valves 3/4 in NPT, Max. Pressure - Hydraulic Valves 2, 750 psi, Tandem Center, Work Port Size - Hydraulic Valves 1/2 in NPT, Relief Valve Range (PSI) 1000 to 2750