Shop GLOBUS
See all product information
Create Account
Knit Gloves, Black, Unisex, PR
- Mfr # CIA388XFT-7(S)
- Zoro # G522823375
product price:Â
$
15.79
/pr
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
20,000
ANSI/ISEA Abrasion Level
6
Base Coating Coverage
Full
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size- Alpha
- S
- Thickness
- 15 ga
- Size- Numeric
- 7
- Glove Length
- 8.66 in
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyethylene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.2 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.