Skip to Main Content
customer-service Help

Pipe Puller

Our endless aisle includes a pipe puller and so much more!

Shop Pipe Puller

$121.99

Tubing Cutter, Cuts Plastic, Cutting Capacity 1/4 In. to 2-3/8 In., Overall Length 4-1/2 In., Cutting Action Screw Feed, Body Material Aluminum, Blade Material Steel, Handle Design Knob, Handle Material Cast Aluminum, Replacement Wheel Mfr. No. 8038

View Full Product Details
$213.08

Fitting Saver Kit, Fitting Saver Type IPS, Pipe Schedule 40, For Nominal Pipe Size 1/2 in to 1 in, Chuck Size 3/8 in, Application Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings, For Use With Schedule 40 Pipe

View Full Product Details
$245.89

Pipe Shut Off Tool, Capacity (In.) 3/4 to 1 in., Overall Length (In.) 8-3/4, Function Temporary Shut Off for Soft Copper Tubing, Includes Ratchet, Carrying Case and 1/2 to 1 in. Clamp Mfg. Model No. 62

View Full Product Details
$257.00

Pipe Shut Off Tool, Capacity (In.) 3/8 to 2 in., Overall Length (In.) 8-1/2, Function Temporary Shut Off for Water or Gas in Polyethylene or Polybutylene Plastic Pipe, Includes Ratchet and Carrying Case

View Full Product Details
$287.99

Pipe Fitting Reamer Kit, Application Reams Solvent Welded PVC/ABS Fittings, For Use With Schedule 40 Pipe, and 1/2 in. Standard or R/A Drill (1000 rpm max.), Includes Pipe Fitting Reamers: 1-1/2, 2, 3, 4 in., Extension Shaft, and Carrying Case

View Full Product Details
$65.61

Pipe Fitting Reamer, Characteristics 2 in., Application Reams Solvent Welded PVC/ABS Fittings, For Use With Schedule 40 Pipe, and 1/2 in. Standard or R/A Drill (1000 rpm max.)

View Full Product Details

WHEELER-REX Drive Screw,Wheeler Rex

Zoro # G1902400 Mfr # 700669
$141.95

Drive Screw, For Use With Mfr. Model Number 490-10, 490-12, 490-15, 490-6, 490-8, 491-6, 491-8, Fits Brand Wheeler-Rex, Includes Knob, Block, Impact Rated No

View Full Product Details
$71.94

Preset Torque Wrench, SAE, Drive Size 5/16 in, Up to 60 in-lb, Overall Length 3 3/4 in, Calibration Certificate Included No, Ratcheting No, Flexible, Clockwise and Counterclockwise, Not Tether Capable

View Full Product Details
$71.44

Pipe Fitting Reamer, Characteristics 4 in., Application Reams Solvent Welded PVC/ABS Fittings, For Use With Schedule 40 Pipe, and 1/2 in. Standard or R/A Drill (1000 rpm max.)

View Full Product Details
$820.59

Hydrostatic Test Pump, Electric, 1/2 HP, 1 Phase, 115/230 Voltage, 50/60 Hz, Inlet 3/4 In Female GHT, Outlet 9/16 In-18 JCIF Male, 4 GPM, Engine Brand Leeson, Electric Engine, 1725 RPM, Adjustable Pressure Relief Valve, Gauge Glycerin Filled, 0 to 600 psi, Lubrication Chassis Grease, Shaft Size 1/2 In, Max. Pressure 300 psi, Features Built-In Adjustable Pressure Regulator

View Full Product Details