Sump Lid
Count on great prices, fast shipping and friendly service every time you order a sump lid from Zoro.
Shop Sump Lid results
(Showing 1 - 15)
Relevance
Mfr # 1537-1-0
Key Features:
- Item: Locking Sump Lid,1537ADL
- Material: Polyethylene
- For Use With: Used to Cover a sump pump to avoid mositure problems, as well as to prevent the seepage of radon into the home
Mfr # 14940654
Key Features:
- Housing Material: Structural Foam
- Outlet: 2"
- Basin Height: 2.0"
Mfr # 17-0806
Key Features:
- Height: 1"
- Outlet: 2"
- Dia.: 28" (Fits 24" Basin)
Mfr # 17-0807
Key Features:
- Outlet: Slotted
- Basin Material: Polyethylene
- Diameter: 20"
Mfr # 31-0444
Key Features:
- Basin Capacity: 22.0 gal.
- Basin Height: 22"
- Basin Material: Polyethylene
Mfr # SC18B-S
Key Features:
- Package Quantity: 1
Mfr # K001308
Key Features:
- Item: Crawl Space Sump Basin and Cover
- Fits Brand: Liberty Pumps
- For Use With Mfr. Model Number: CSP-237
Mfr # SC18B
Key Features:
- Package Quantity: 1
Mfr # 31-0249
Key Features:
- Outlet: 1 1/2 in
- Basin Capacity: 18.0 gal.
- Diameter: 18"
Mfr # 513902
Key Features:
- Promotion Restriction: Not eligible for promotion
- Outlet: 1/2 in
- Basin Capacity: 18.0 gal.
Mfr # 900-0002
Key Features:
- Voltage: 115 V
- HP: 3/10
- Phase: 1
Mfr # 17-0411
Key Features:
- Basin Dia.: 20-1/2"
- Dia.: 20-1/2"
- Includes: Hardware Pack Includes (Screws, Lid Seal, Pipe And Cord Grommets), Washers
Mfr # 98-0077
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # 2HDS-1B
Key Features:
- Item: Trench Drain
- Standards: ADA Compliant
- Length - Drains: 11 in