Kd Tools
1/2" Drive, 13mm Metric Socket, 6 Points
- Zoro #: G7007800
- Mfr #: 80625
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 1.488"
- Finish: Full Polished Chrome
- Item: Socket
$8.42
25% off
$6.26
Subtotal: $6.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kd Tools #80625 Specifications
- Zoro #: G7007800
- Mfr #: 80625
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 1.488"
- Size: 13mm
- Finish: Full Polished Chrome
- Item: Socket
- Country of Origin (subject to change): China
Description
Socket,Standard,6 pt.,1/2 In.Drive,13mm
Reviews of Kd Tools #80625
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KD TOOLS 1/2" Drive, 19mm Metric Socket, 6 Points 80631
- KD TOOLS 1/2" Drive, 17mm Metric Socket, 6 Points 80629
- KD TOOLS 1/2" Drive, 12mm Metric Socket, 6 Points 80624
- KD TOOLS 1/4" Drive, 7mm Metric Socket 80253
- KD TOOLS 3/8" Drive, 18mm Metric Socket, 6 Points 80386
- KD TOOLS 1/2" Drive, 25mm Metric Socket, 12 Points 80811
- KO-KEN TOOLS Socket 2.1/4 6 Point 90mm 1.1/2 Sq. Drive 17400A-2.1/4
- GEARWRENCH 3/8" Drive Vortexâ„¢ Socket - 11mm EHT532110GR
- CTA MANUFACTURING CUMMINS FUEL FLTR SKT 2010 & UP 28MM 6.7 CTA7888
- SK HAND TOOLS SKT CHRM 1/2DR ST 6PT 3/8 SK40112
- KO-KEN TOOLS Socket 10mm Pathfinder 80mm 1/2 Sq. Drive 14365M-10
- Kd Tools Sockets & Ratchets