Kd Tools
3/8" Drive, 7/8" SAE Socket, 6 Points
- Zoro #: G7044033
- Mfr #: 80373
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Socket Type: Deep Length
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2-1/2"
- Finish: Full Polished Chrome
- Item: Deep Socket
$9.03
14% off
$7.71
Subtotal: $7.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
SAE Deep Socket,6Pt,- 7/8 In.,3/8 In.Dr
Reviews of Kd Tools #80373
Explore more
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points 80368
- KD TOOLS 3/8" Drive, 5/8" SAE Socket, 6 Points 80369
- KD TOOLS 3/8" Drive, 1/4" SAE Socket, 6 Points 80363
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 12 Points 80212
- KD TOOLS 1/4" Drive, 13mm Metric Socket 80259
- KD TOOLS 3/8" Drive, 1/2" SAE Socket, 12 Points 80513
- KO-KEN TOOLS Socket TORXPLUS 10EPL Low Profile 36mm 1/2 Sq. Drive 4425-10EPL
- KO-KEN TOOLS Socket 6mm 6 Point 32mm 3/8 Sq. Drive 13400M-6
- APEX TOOL GROUP SKT 1/2" DR 1" 6 PT VORTEX GWR142320GR
- WRIGHT TOOL SKT 1/4" DR. 3/8 6 Pt. Deep CH WR2512
- CTA MANUFACTURING 3/8" Drive, T40 SAE Socket 9487
- Kd Tools Sockets & Ratchets