- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Socket Sets
- /
- 3/8" Drive Impact Socket Set, SAE, 7 pcs
Kd Tools
3/8" Drive Impact Socket Set, SAE, 7 pcs
- Zoro #: G7051027
- Mfr #: 84913

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $82.83
Kd Tools #84913 Specifications
- Zoro #: G7051027
- Mfr #: 84913
- Drive Size: 3/8"
- Measurement Type: SAE
- SAE or Metric: SAE
- Number of Pieces: 7
- Includes: (7) 3/8" Drive 6 Point SAE Hex Impact Socket Set: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2"
- Item: Impact Socket Set
- Material: Chrome Molybdenum Alloy Steel
- Country of Origin (subject to change): China
Description
SAE Hex Impact Socket Set,3/8 In.Dr,7PCS
Reviews of Kd Tools #84913
Explore more
- KD TOOLS 1/4" Drive Impact Socket Set, SAE, 10 pcs 84906
- KD TOOLS 1/4" Drive Standard and Deep Impact Socket Set, Metric, 28 pcs 84901
- KD TOOLS 1/2" Drive Impct Sckt Set, Metric, 6 pt, 1/2"Dr, 12 pcs, Metric 84930N
- KD TOOLS Sae Standard/Deep Impact Socket Set, 20 Piece 1/4" Drive 6 Point KDT84900
- KD TOOLS 1/4" Drive Standard and Deep Impact Socket Set, SAE, Metric, 48 pcs 84902
- KD TOOLS KD Tools KDT84909 14 Piece .25in. Drive 6 Point Metric Deep Impact Socket Set KDT84909
- GREY PNEUMATIC CORPORATION $13-Pc 1/2" Deep Standard Imp Skt Set GP1312D
- GREY PNEUMATIC Grey Pneumatic GY1213MDG 3/8" Drive 13 Pieces Deep Metric Magnetic Impact Set GY1213MDG
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Set, Metric, 15 pcs 33350
- TEKTON 3/8 in. Drive 6-pt. Impact Socket Set, 34-pc. (1/4-1 in, 6-24 mm) SID91202
- Kd Tools Impact Socket Sets