Shop Alternate Products
This Product is Discontinued
Kd Tools
3/8" Drive, SAE SAE Crowfoot Wrenches - 3/4, 3/8"Dr (Discontinued)
Mfr # 81609
Zoro # G7045661
This Product is Discontinued
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 3/4"
- Overall Length 1.883"