Shop All Locking Pliers
Kd Tools
Double X External Snap Ring Plier
Mfr # 82033
Zoro # G7055671
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Interchangeable Straight and 90 Degree Tips, Corrosion Resistant, Flush Rivet for Strength
- Material Alloy steel
- Overall Length 13.46"
- Includes 0.038" Straight Tip; 0.038" 90 Degree Tip, 0.047" Straight Tip, 0.047" 90 Degree Tip, 0.070" Straight Tip, 2 mm Hex Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82033
- Zoro # G7055671
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 13.46" |
Details
Features | Interchangeable Straight and 90 Degree Tips, Corrosion Resistant, Flush Rivet for Strength |
Material | Alloy steel |
Includes | 0.038" Straight Tip; 0.038" 90 Degree Tip, 0.047" Straight Tip, 0.047" 90 Degree Tip, 0.070" Straight Tip, 2 mm Hex Key |
Item | Double X External Snap Ring Plier |
Description
Double X External Snap Ring Plier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8mm 90-Tooth 12 Point Ratcheting Combination Wrench (86908)
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- METALPRO Bender Die, Steel, 1-1/2 in. (MP9016)
- KLEIN TOOLS Grip for PVC-Covered Conductors 0.79-Inch (1659-40)
- KD TOOLS Mixed Mini Pliers Set 5 pcs. (82100)
- KD TOOLS PivotForce Compound Action Pliers, 2 pcs. (82124)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- KD TOOLS Strght Extrnl Snap Ring Pliers, 9" (82142)
- KD TOOLS External Snap Ring Pliers, Straight, 7" (82136)
- KD TOOLS Double X Hemostat Pliers Set, 2 pcs. (82111)
- K-TOOL INTERNATIONAL Slip Joint Plier, 8", Features: Designed For Gripping And Turning Round Objects (KTI-53008)
- Kd Tools Pliers