Shop Alternate Products
This Product is Discontinued
Kd Tools
Stubby Torx Bit Set, 13 pcs. (Discontinued)
Mfr # 80898
Zoro # G7035487
This Product is Discontinued
Key Features
- Drive Size 1/4", 3/8", 1/2"
- Material S2 Steel, Plastic (Rail)
- Bit Style Torx(R)
- Measurement Type Torx(R)
- Finish Chrome plated