Kd Tools
Xl GearBox Dbl Box Ratchng Wrench, 19mm
- Zoro #: G7063642
- Mfr #: 85919

Tap to zoom
Hover or click to zoom
$43.66
- SAE or Metric: Metric
- Wrench Style: XL, Double Box End, Standard
- Finish: Full Polish Chrome
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $43.66
Kd Tools #85919 Specifications
- Zoro #: G7063642
- Mfr #: 85919
- SAE or Metric: Metric
- Wrench Style: XL, Double Box End, Standard
- Finish: Full Polish Chrome
- Number of Points: 12
- Ratcheting: Yes
- Offset: 0 Degrees
- Measurement Type: Metric
- Size: 19mm
- Item: Xl GearBox Dbl Box Ratchng Wrench,19mm
- Length: 15.6"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Xl GearBox Dbl Box Ratchng Wrench,19mm