This item is Discontinued.

Kdr-Line Reactors Input Line Reactor, 5 in H, 6 in W KDRB23L

This item is Discontinued.

Kdr-Line Reactors

Input Line Reactor, 5 in H, 6 in W (Discontinued)

Mfr # KDRB23L
Zoro # G6701527
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KDRB23L
Zoro #
G6701527
UPC #
-
Country of Origin
United States

Dimensions

Width
6
Height
5.0
Depth
4.0
Overall Width
6 in
Overall Height
5 in
Overall Depth
4 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
7.5 hp
Max. Output Amps
24.2 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
48 W
Standards
UL Listed
Impedance
3 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
For Use With
Variable Frequency Drive
Maximum Output Current
25 A
Frequency
50/60 Hz
Enclosure Type
Open
Maximum Output Power
7.5 hp

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 7.5 hp, 208/240V AC, Maximum Output Current 25 A, Watts Loss 48 W, Overall Height 5 in, Overall Width 6 in, Overall Depth 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.