This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KDRB2H
Zoro #
G6414405
UPC #
-
Country of Origin
United States
Dimensions
Width
6
Depth
4.0
Height
5.0
Overall Width
6 in
Overall Height
5 in
Overall Depth
4 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
15 hp
Max. Output Amps
21 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
133 W
Standards
UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Maximum Output Power
15 hp
Frequency
50/60 Hz
Maximum Output Current
27 A
Enclosure Type
Open
For Use With
Variable Frequency Drive
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 15 hp, 460/480V AC, Maximum Output Current 27 A, Watts Loss 133 W, Overall Height 5 in, Overall Width 6 in, Overall Depth 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.