This item is Discontinued.

Kdr-Line Reactors Input Line Reactor, 5.75 in H, 7.2 in W KDRC44L

This item is Discontinued.

Kdr-Line Reactors

Input Line Reactor, 5.75 in H, 7.2 in W (Discontinued)

Mfr # KDRC44L
Zoro # G6443893
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KDRC44L
Zoro #
G6443893
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.0
Height
5.75
Width
7.2
Overall Height
5.75 in
Overall Width
7.2 in
Overall Depth
5 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
50 hp
Max. Output Amps
52 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
123 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
3 %
Standards
UL Listed
Maximum Output Current
52 A
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Enclosure Type
Open
Maximum Output Power
50 hp

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 50 hp, 575/600V AC, Maximum Output Current 52 A, Watts Loss 123 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.