This item is Discontinued.

Kdr-Line Reactors InputLineReactor, 12.25inH, 12.25inW KDRB23LE01

This item is Discontinued.

Kdr-Line Reactors

InputLineReactor, 12.25inH, 12.25inW (Discontinued)

Mfr # KDRB23LE01
Zoro # G6545305
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KDRB23LE01
Zoro #
G6545305
UPC #
-
Country of Origin
United States

Dimensions

Width
12.5
Depth
6.75
Height
12.25
Overall Depth
6.75 in
Overall Height
12.25 in
Overall Width
12.25 in

Details

Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
7.5 hp
Max. Output Amps
24.2 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
64 W
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
3 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
UL Listed
For Use With
Variable Frequency Drive
Maximum Output Power
10 hp
Frequency
50/60 Hz
Enclosure Type
UL Type 1
Maximum Output Current
16 A

Description

Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 10 hp, 208/240V AC, Maximum Output Current 16 A, Watts Loss 64 W, Overall Height 12.25 in, Overall Width 12.25 in, Overall Depth 6.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.