Shop RAILHEAD GEAR

K&E GEAR 140 Lumens, LED Black Headlamp

  • Mfr # KE-FC115

  • Zoro # G5297677


product price: 
$
41.15
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Includes
(4) Hard Hat Clips, Elastic Headlamp Strap with 3M Reflective Material, Industrial Grade Velcro
Rechargeable
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KE-FC115
Zoro #
G5297677
UPC #
817904010024
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AAA
Length
2.50"
Battery Size
AAA
Overall Height
2 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
2 1/2 in
Overall Width
1 3/4 in
Wire Rope Length
2 1/2 in

Details

Item
Motion-Activated Headlamp
Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Includes
(4) Hard Hat Clips, Elastic Headlamp Strap with 3M Reflective Material, Industrial Grade Velcro
Rechargeable
No
Lumens
150
Flashlight Beam Type
Flood, Spot
Flashlight Grade
General Purpose
Safety Rated
Not Safety Rated
Standards
ANSI/NEMA FL 1
Maximum Lumens Output
140
Weight with Batteries
5 oz
Switch Type
Push Button
Peak Beam Intensity
13,500 cd
Batteries Included
Yes
Lamp Life
50,000 hr
Water Penetration Rating
IP64
Number of Batteries
3
Special Light Output Mode
No Special Light Output
Lens Material
Polycarbonate
Flashlight Grouping Type
Headlamp
Beam Distance
60 m
Bulb Technology
LED
Lamp Type
LED
Flashlight Body Material
Plastic
Lighting Technology
LED
Run Time on High Setting
10 hr
Battery Burn Time
10/80 hr
Lumens Range
100 to 249
Drop Rating
3 m
Maximum Brightness
150 lm
Beam Pattern
Spot
Features
High Quality, Light Weight, Low-Profile
Beam Intensity Levels
13,500 cd
Number of Light Output Modes
3
Beam Color
White
Resistance Properties
Water Resistant
Includes Secondary Light
Yes
Application
General Purpose
Head Adjustability
Pivots Vertically
Maximum Beam Distance
67.1 m
Run Time Levels
10 hr, 80 hr
Beam Focus
Adjustable
Strap Material
Elastic
Battery Chemistry
Alkaline
Head Strap Style
Around the Head
Beam Distance Levels
31 m, 67 m
Body Material
ABS
Run Time at Maximum Brightness
10 hr
Maximum Run Time
80 hr
IP Rating
IPX4
Brightness Levels
36 lm, 150 lm
Includes Batteries
Yes
Includes Charger
No
Mount Type
Hat Clip, Head Strap
Intrinsically Safe
No
Special Features
Motion Sensor

Description

Motion-Activated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material ABS, Number of Light Output Modes 3, Maximum Beam Distance 67.1 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 5 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes, Head Adjustability Pivots Vertically, Drop Rating 1 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.