Shop RAILHEAD GEAR
See all product information
Create Account
Railroad Stop Sign, 4" Height, 14" Width, Aluminum, Rectangle, English
Mfr # KE-110B
Zoro # G6093412
product price:Â
$
98.89
/ea
Key Features
Legend
Stop (Double Sided)
Width
14"
Height
4"
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KE-110B
- Zoro #
- G6093412
- UPC #
- 817904010673
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Height
- 4"
- Thickness
- 0.125 in
- Mounting Hole Dia.
- 0.5 in
Description
Flag Staff and Sign, Rectangle, Includes Sign Post No, Includes Sign Stand Yes, Includes Lamp No, Sign Subject Matter Stop, Sign Topic Stop, Sign Legend Stop, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.