Shop RAILHEAD GEAR
See all product information
Create Account
Wrench, Impact, Ergo Series, 1" Drive
- Mfr # KW-3800PRO G
- Zoro # G6055502
product price:Â
$
1,448.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
1"
Free Speed
4,200 rpm
Handle Type
Cushion
Duty
Industrial
Max. Torque
1650 ft.-lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW-3800PRO G
- Zoro #
- G6055502
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Square Drive Size
- 1"
- Min. Hose Size
- 3/8"
Details
- Item
- Wrench,Impact,Ergo Series,1" Drive
- Free Speed
- 4,200 rpm
- Handle Type
- Cushion
- Duty
- Industrial
- Max. Torque
- 1650 ft.-lb.
- Max. Bolt Capacity
- 1-1/2"
- Blows per Minute
- 800
- Torque Range
- 220 to 1100 ft.-lb.
Description
Wrench,Impact,Ergo Series,1 In. Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.