Shop RAILHEAD GEAR
See all product information
Create Account
Wrench, Impact, Heavy Duty, 1/4" Drive
Mfr # KE-50X
Zoro # G6055292
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
1/4"
Free Speed
17,000 rpm
Duty
Heavy Duty
Housing Material
Composite
Torque Range
5 to 48 ft.-lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KE-50X
- Zoro #
- G6055292
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Square Drive Size
- 1/4"
Details
- Item
- Wrench,Impact,Heavy Duty,1/4" Drive
- Free Speed
- 17,000 rpm
- Duty
- Heavy Duty
- Housing Material
- Composite
- Torque Range
- 5 to 48 ft.-lb.
- Max. Torque
- 50 ft.-lb.
Description
Wrench,Impact,Heavy Duty,1/4" Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.