Shop RAILHEAD GEAR
See all product information
Create Account
Wrench, Impact, Super Dty, 3/4"Dr Twin Hmmr
Mfr # KE-1100EX
Zoro # G6055329
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
3/4"
Air Inlet
3/8" NPT
Handle Type
Removable
Duty
Super
Includes
Tool Cover, Optional Side Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KE-1100EX
- Zoro #
- G6055329
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Square Drive Size
- 3/4"
Details
- Item
- Wrench,Impact,Super Dty,3/4"Dr Twin Hmmr
- Air Inlet
- 3/8" NPT
- Handle Type
- Removable
- Duty
- Super
- Includes
- Tool Cover, Optional Side Handle
Description
Wrench,Impact,Super Dty,3/4"Dr Twin Hmmr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.