This item is Discontinued.

Kee Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top, Mahogany TB3030MHBPCM

This item is Discontinued.

Kee

Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top, Mahogany (Discontinued)

Mfr # TB3030MHBPCM
Zoro # G0434021
UPC # 843532027783
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB3030MHBPCM
Zoro #
G0434021
UPC #
843532027783
Country of Origin
China
Item
Tables > Breakroom Tables > Kee Square & Round Tables
Tabletop Material
Wood|Metal
Tabletop Color
Mahogany
Leg Color
Chrome
Finish
Wood|Metal
Table Base Color
Chrome

Dimensions

Width
30
Length
30
Height
29
Size
30"

Description

Kee,30 In.,Square Brkrm Table,Mhgny/Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.