This item is Discontinued.

This item is Discontinued.
Round Kee, 36", Round Breakroom Tbl, 4 Rest Chrs, 36" W, 29" H, Beige (Discontinued)
Mfr #
TB36RNDBEBPCM29BK
Zoro #
G0434983
UPC # 843532066607
Country of Origin China
Category Breakroom & Cafeteria Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB36RNDBEBPCM29BK
- Zoro #
- G0434983
- UPC #
- 843532066607
- Country of Origin
- China
- Item
- Kee,36",Round Breakroom Tbl,4 Rest Chrs
- Shape
- Round
- Tabletop Color
- Beige
- Frame Material
- Tubular Steel
- Type
- Breakroom Table
- Color
- Beige, Chrome; Black
- Includes
- (1) Breakroom Table; (4) Restaurant Chairs
- Material
- Thermal Fused Melamine Laminate (Table Top)
Dimensions
- Width
- 36"
- Height
- 29"
- Depth
- 36"
Description
Kee,36 In.,Round Breakroom Tbl,4 Rest Chrs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.