Shop KEE SAFETY
Create Account
SGNA048PC Self-Closing Safety Gate, 46.5" - 50" Length, Safety Yellow
- Mfr # SGNA048PC
- Zoro # G202702686
product price:Â
$
1,686.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGNA048PC
- Zoro #
- G202702686
- UPC #
- 707022357418
- Country of Origin
- United States
Description
KEE SAFETY SGNA048PC SELF-CLOSING SAFETY GATE, 46.5" - 50" LENGTH, SAFETY YELLOW POWDER COATED SAFETY YELLOW SELF-CLOSING SAFETY GATE - 46.5" - 50" OPENING RANGE, THE KEE GATE RANGE OF SELF CLOSING SAFETY GATES IS DESIGNED SPECIFICALLY TO PROVIDE PERMANENT HAZARD PROTECTION FOR INTERNAL AND EXTERNAL APPLICATIONS. THE GATES ARE SPRING LOADED TO AUTOMATICALLY CLOSE BEHIND THE USER. THIS PROVIDES A SAFE ENVIRONMENT AND AVOIDS THE POSSIBILITY FOR HUMAN ERROR. THE KEE GATE RANGE HAS UNDERGONE EXTENSIVE TESTING INCLUDING LIFE CYCLE AND SALT SPRAY TESTING TO ENSURE DURABILITY AND RELIABILITY. THE GATE CAN EASILY BE ADJUSTED ON SITE AND IS SUPPLIED WITH U-BOLTS THAT ENABLE THE GATE TO BE SECURED QUICKLY TO EXISTING SUPPORTING STRUCTURES AND POSTS. ADDITIONAL FASTENER PACKS CAN BE SUPPLIED THAT ALLOW THE GATE TO BE SECURED TO SQUARE, FLAT OR ANGLE UPRIGHTS UPON REQUEST. FEATURES
- QUICK AND EASY TO INSTALL USING SIMPLE HAND TOOLS. CAN BE SECURED TO NEW AND EXISTING STRUCTURES. COMPLIES WITH NORTH AMERICAN STANDARDS HIGH PERFORMANCE HINGE MECHANISM FOR EXTENDED LIFE SPRING LOADED TO AUTOMATICALLY CLOSE BEHIND THE USER. SUITABLE FOR EXTERNAL AND INTERNAL APPLICATIONS EASILY ADJUSTED ON SITE FOR PRECISE ALIGNMENT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.