This item is Discontinued.

Kee Square Tables > Breakroom Tables > Kee Square & Round Tables, Wood|Metal Top, Cherry TB3030CHBPCM

This item is Discontinued.

Kee

Square Tables > Breakroom Tables > Kee Square & Round Tables, Wood|Metal Top, Cherry (Discontinued)

Mfr # TB3030CHBPCM
Zoro # G1703648
UPC # 843532027769
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB3030CHBPCM
Zoro #
G1703648
UPC #
843532027769
Country of Origin
China
Item
Tables > Breakroom Tables > Kee Square & Round Tables
Shape
Square
Tabletop Material
Wood|Metal
Tabletop Color
Cherry
Frame Material
Tubular Steel
Leg Color
Chrome
Finish
Wood|Metal
Type
Breakroom Table
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Cherry, Chrome
Table Base Color
Chrome

Dimensions

Width
30
Length
30
Height
29
Depth
30"
Size
30"

Description

Kee,30 In.,Square Brkrm Table,Cherry/Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.