This item is Discontinued.

This item is Discontinued.
Square Breakroom Table, 36" W, 29" H, Mocha Walnut (Discontinued)
Mfr #
TB3636MWBPCM47GY
Zoro #
G0435729
UPC # 843532066379
Country of Origin China
Category Breakroom & Cafeteria Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB3636MWBPCM47GY
- Zoro #
- G0435729
- UPC #
- 843532066379
- Country of Origin
- China
- Item
- Breakroom Table
- Shape
- Square
- Tabletop Color
- Mocha Walnut
- Frame Material
- Tubular Steel
- Material
- Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
- Type
- Breakroom Table
- Color
- Mocha Walnut, Chrome; Gray
- Series
- Kee
- Includes
- (1) Breakroom Table; (4) M Chairs
Dimensions
- Width
- 36"
- Height
- 29"
- Depth
- 36"
Description
Kee,36 In.,Square Breakroom Table,4 M Chrs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.