This item is Discontinued.

This item is Discontinued.
Square Kee, 30", Square Breakroom Tbl, 4 Zeng Chrs, 30" W, 29" H, Mocha Walnut (Discontinued)
Mfr #
TB3030MWBPCM44GY
Zoro #
G0434152
UPC # 843532065532
Country of Origin China
Category Breakroom & Cafeteria Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB3030MWBPCM44GY
- Zoro #
- G0434152
- UPC #
- 843532065532
- Country of Origin
- China
- Item
- Kee,30",Square Breakroom Tbl,4 Zeng Chrs
- Shape
- Square
- Tabletop Color
- Mocha Walnut
- Frame Material
- Tubular Steel
- Type
- Breakroom Table
- Color
- Mocha Walnut, Chrome; Gray
- Material
- Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
- Includes
- (1) Breakroom Table; (4) Zeng Chairs
Dimensions
- Width
- 30"
- Height
- 29"
- Depth
- 30"
Description
Kee,30 In.,Square Breakroom Tbl,4 Zeng Chrs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.