This item is Discontinued.

This item is Discontinued.
Square Tables > Breakroom Tables > Kee Square & Round Tables, Wood|Metal Top, Grey (Discontinued)
Mfr #
TB3030GYBPCM
Zoro #
G0744453
UPC # 843532027776
Country of Origin China
Category Breakroom & Cafeteria Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB3030GYBPCM
- Zoro #
- G0744453
- UPC #
- 843532027776
- Country of Origin
- China
- Item
- Tables > Breakroom Tables > Kee Square & Round Tables
- Shape
- Square
- Tabletop Material
- Wood|Metal
- Tabletop Color
- Grey
- Frame Material
- Tubular Steel
- Leg Color
- Chrome
- Finish
- Wood|Metal
- Material
- Thermal Fused Melamine Laminate (Table Top)
- Type
- Breakroom Table
- Color
- Gray, Chrome
- Table Base Color
- Chrome
Dimensions
- Width
- 30
- Length
- 30
- Height
- 29
- Depth
- 30"
- Size
- 30"
Description
Kee,30 In.,Square Breakroom Tbl,Gray/Chrome
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.