This item is Discontinued.

Keedex Door Latch Protector, 8-1/2" L x 3" W K-12

This item is Discontinued.

Keedex

Door Latch Protector, 8-1/2" L x 3" W (Discontinued)

Mfr # K-12
Zoro # G1854848
Country of Origin United States
Category Draw Latches
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-12
Zoro #
G1854848
UPC #
-
Country of Origin
United States
Item
Lever Door Protector
Finish
Cream Paint
For Use With Door Type
Exterior Door
Material
Polycarbonate
Hardware
Included
For Use With
Knobs, Levers
Projection
3 1/2 in
Includes Hardware
Hardware Included
Compatible Product Type
Access Control Equipment, Fire Alarm Equipment, Levers, Locks, Panic Hardware, Safe Dials and Handles

Description

Lever Door Protector, Length 8 1/2 in, Width 3 in, Cream Paint Finish, Material Polycarbonate, For Use With Door Type Exterior Door, Projection 3 1/2 in, Hardware Included, For Use With Knobs, Levers

Ratings & reviews