This item is Discontinued.

Keedex Door Latch Protector, 8-1/2" L x 3" W K-12D

This item is Discontinued.

Keedex

Door Latch Protector, 8-1/2" L x 3" W (Discontinued)

Mfr # K-12D
Zoro # G1854717
Country of Origin United States
Category Draw Latches
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-12D
Zoro #
G1854717
UPC #
-
Country of Origin
United States

Dimensions

Length
8 1/2 in
Width
3 in
Overall Length
8 1/2 in
Overall Width
3 in
Wire Rope Length
8 1/2 in

Details

Item
Lever Door Protector
Finish
Dark Bronze Paint
For Use With Door Type
Exterior Door
Material
Polycarbonate
Hardware
Included
For Use With
Knobs, Levers
Projection
3 1/2 in
Includes Hardware
Hardware Included
Compatible Product Type
Access Control Equipment, Fire Alarm Equipment, Levers, Locks, Panic Hardware, Safe Dials and Handles

Description

Lever Door Protector, Length 8 1/2 in, Width 3 in, Dark Bronze Paint Finish, Material Polycarbonate, For Use With Door Type Exterior Door, Projection 3 1/2 in, Hardware Included, For Use With Knobs, Levers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.